-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Wound Metal Gasket |
|---|---|
| Color | Gray, Yellow |
| Fda Approved | No |
| Features | Increased Compressive Force For Blow Out Prevention And Is Specified For High Pressure, Temperature Service Or Where Corrosive Or Toxic Media Are Present |
| Filler Material | Graphite |
| For Ansi Flange Class | Class 150 |
| For Din Pn | PN10, PN100, PN16, PN160, PN25, PN250, PN40, PN64 |
| For Flange Ansi Class | Class 150 |
| For Flange Surface Type | Flat Surface, Raised Surface |
| Grade | 304 |
| Inside Dia. | 2 5/8" |
| Inside Ring Material | Grade 304 , Stainless Steel |
| Material | Graphite, Stainless Steel |
| Maximum Operating Pressure | 6251.14 psi |
| Maximum Operating Temperature | 842°F |
|---|---|
| Metal Detectable | Yes |
| Minimum Operating Temperature | -400°F |
| Outside Dia. | 4 7/8" |
| Outside Rim Color | Yellow |
| Outside Ring Material | Carbon Steel |
| Pipe Size | 2 1/2" |
| Resistance Properties | Chemical Resistant |
| Stripe Color | Gray |
| Temp. Range | -320° to +842° |
| Thickness | 3/16" |
| Winding Material | Stainless Steel |
| Winding Material Grade | Grade 304 |
| Standards | ASME B16.20, ASME B16.5, B16.47, BS3381 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 12.19 |
| HS Code | 8484100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)