| Item | Spiral Wound Metal Gasket |
|---|---|
| Color | Gray, Yellow |
| Grade | 304 |
| Inside Dia. | 0.562" |
| Material | Graphite, Stainless Steel |
| Metal Detectable | Yes |
|---|---|
| Outside Dia. | 1 7/8" |
| Pipe Size | 1/2" |
| Temp. Range | -320° to +842° |
| Thickness | 0.172" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.57 |
| HS Code | 8484100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)