-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Tool Box |
|---|---|
| Body Finish | Matte |
| Box Material | Plastic |
| Color | Gray |
| Color Family | Gray |
| Configuration | Individual Tool Box |
| Depth | 9" |
| Drawer Slides | None |
| Features | Cam-Over Latches, Dust Proof Seal, Handle For Easy Carry, Lift-Out Tray, Locking Point, Open Core Interior |
| Finish | Matte |
| Handle Design | Attached |
| Height | 7" |
| Includes Casters | No |
| Includes Drawers | No |
| Includes Keys | No |
| Inside Depth | 9 1/2" |
| Inside Height | 6 1/8" |
| Inside Width | 6 1/8" |
| Locking System | None |
| Material | Plastic |
| Nominal Outside Depth | 8" |
|---|---|
| Nominal Outside Height | 7" |
| Nominal Outside Width | 16" |
| Number Of Boxes | 1 |
| Number Of Dividers | 0 |
| Number Of Drawers | 0 |
| Number Of Handles | 1 |
| Number Of Keys Included | 0 |
| Number Of Pieces | 1 |
| Number Of Trays | 1 |
| Outside Depth | 8" |
| Outside Height | 7" |
| Outside Width | 16" |
| Overall Depth | 8 3/4" |
| Overall Height | 7.13" |
| Overall Width | 16 5/8" |
| Primary Tool Box Material | Plastic |
| Stackable | No |
| Total No. Of Bins | 4 |
| Width | 16" |
| Height (cm) | 45.01 |
|---|---|
| Length (cm) | 42.7 |
| Width (cm) | 36.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)