-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Tool Box |
|---|---|
| Body Finish | Matte |
| Box Material | Plastic |
| Closure Type | Latch |
| Color | Black |
| Color Family | Black |
| Configuration | Individual Tool Box |
| Drawer Slides | None |
| Features | Carrying Handle, Conductive, Lift-Out Tray, Snap-Shut Latch |
| Finish | Matte |
| Handle Design | Attached |
| Handle Grip Style | Plastic Coated |
| Handle Type | Folding Top |
| Includes Casters | No |
| Includes Drawers | No |
| Includes Keys | No |
| Inside Depth | 9 1/2" |
| Inside Height | 5 3/8" |
| Inside Width | 5 3/8" |
| Interior Dimensions | 13" L x 5 3/8" W x 4 1/4" D |
| Locking System | None |
| Material | Plastic |
| Nominal Outside Depth | 7" |
|---|---|
| Nominal Outside Height | 5" |
| Nominal Outside Width | 14" |
| Number Of Boxes | 1 |
| Number Of Compartments | 1 |
| Number Of Dividers | 0 |
| Number Of Drawers | 0 |
| Number Of Handles | 1 |
| Number Of Keys Included | 0 |
| Number Of Pieces | 1 |
| Number Of Trays | 0 |
| Outside Depth | 7" |
| Outside Height | 5" |
| Outside Width | 14" |
| Overall Depth | 7 1/2" |
| Overall Height | 5 1/4" |
| Overall Width | 14 1/2" |
| Primary Tool Box Material | Plastic |
| Stackable | No |
| Tool Storage Type Included | Tool Box |
| Total No. Of Bins | 6 |
| Width | 13" |
| Height (cm) | 39.62 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 38.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)