-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Agency Compliance | CSA |
| Bung Connection Dia. | 2" |
| Bung Connection Size | 2" |
| Cord Length | 12 ft. |
| Def Compatible | No |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Length | 5 ft. |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 1" |
| Discharge Tube Outside Dia. | 1" |
| Discharge Tubing Material | PVC |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Explosion Proof | No |
| Flow Rate | 17 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Formic Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water |
| For Use On | 30, 55 Gal. Drums |
| For Use With | Mild Corrosive Chemicals |
| Frequency | 60 Hz |
| Full Load Amps | 2A |
| Grade | Grade 316 |
| Height Above Container | 8 5/8" |
| Hose I.d. | 3/4" |
| Hose Inside Dia. | 3/4" |
| Hose Length | 60" |
| Hose Material | PVC |
| Hose Outside Dia. | 1" |
| Hose Tube Material | PVC |
| Housing Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Includes | Clamp, Hose, Motor, Pump |
| Includes Bung Adapter | No |
| Includes Discharge Hose | Yes |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 1/4" |
| Length | 48 5/8" |
| Material Grade | Grade 316 Stainless Steel |
| Max. Flow Rate | 17 GPM |
| Max. Flow Rate For Oil | 7 GPM |
| Max. Flow Rate For Water | 17 GPM |
|---|---|
| Max. Fluid Temp. | 212°F |
| Max. Head | 20 ft. |
| Max. Head Pressure | 8.7 psi |
| Max. Outlet Pressure | 8.7 psi |
| Max. Pressure | 8.7 psi |
| Max. Temp. | 212°F |
| Max. Viscosity | 300 cPS |
| Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Formic Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water |
| Metered | No |
| Min. Fluid Temp. | 0°F |
| Min. Temp. | 0°F |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 1/3 hp |
| Motor Speed | 8000-14000 RPM |
| Motor Type | Universal AC/DC |
| Noise Level | 74 dB |
| Nominal Voltage | 110V AC |
| Outlet Material | PVC |
| Outlet Type | Hose Barb |
| Overall Length | 48 5/8" |
| Ph Range | 6 pH to 10 pH |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Power Source | Electric |
| Pump Connection Type | Smooth Bore |
| Pump Package Type | Basic Pump With Discharge Hose |
| Rated Voltage | 115V |
| Runs Dry | No |
| Seal Material | FKM |
| Self-priming | Yes |
| Series | EF Series |
| Suction Tube Grade | Grade 316 |
| Suction Tube I.d. | 1 1/4" |
| Suction Tube Inside Dia. | 1 1/4" |
| Suction Tube Length | 40" |
| Suction Tube Material | Stainless Steel |
| Suction Tube O.d. | 1 1/4" |
| Suction Tube Outside Dia. | 1 1/4" |
| Suction Tube Type | Constant |
| Thermal Protection | No |
| Variable Speed | Yes |
| Voltage Rating | 115V AC |
| Wetted Material | Stainless Steel, ETFE, PPS, PTFE |
| Wetted Material Grade | Grade 316 |
| Wetted Materials | 316 Stainless Steel, ETFE, FKM, PTFE |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 146.3 |
| Width (cm) | 26.67 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.0525 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)