-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Adapter Connection Type | Buttress |
| Adapter Material | PVC |
| Adapter Type | Sealed |
| Bung Connection Dia. | 2" |
| Bung Connection Size | 2" |
| Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%) |
| Cord Length | 12 ft. |
| Def Compatible | Yes |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 3/4" |
| Discharge Tube Length | 8 ft. |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 1" |
| Discharge Tube Outside Dia. | 1 1/8" |
| Discharge Tubing Material | EPDM |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Explosion Proof | No |
| Flow Rate | 17 GPM |
| Food Grade | No |
| For Container Size | 275 gal. |
| For Container Type | Tote |
| For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water |
| For Use On | Super Totes |
| For Use With | Diesel Exhaust Fluid |
| Frequency | 60 Hz |
| Full Load Amps | 2A |
| Grade | Grade 316 |
| Height Above Container | 8 5/8" |
| Hose I.d. | 3/4" |
| Hose Inside Dia. | 3/4" |
| Hose Length | 96" |
| Hose Material | EPDM |
| Hose Outside Dia. | 1" |
| Hose Tube Material | EPDM |
| Housing Material | Polypropylene |
| Housing Material - Pumps | Polypropylene |
| Includes | Adapter And Nozzle, Clamp, Hose, Motor, Pump |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
| Includes Suction Tube | Yes |
| Inlet Size | 1 1/4" |
| Length | 48 5/8" |
| Max. Flow Rate | 17 GPM |
| Max. Flow Rate For Oil | 7 GPM |
| Max. Flow Rate For Water | 17 GPM |
| Max. Fluid Temp. | 150°F |
| Max. Head | 20 ft. |
| Max. Head Pressure | 8.7 psi |
|---|---|
| Max. Outlet Pressure | 8.7 psi |
| Max. Pressure | 8.7 psi |
| Max. Temp. | 150°F |
| Max. Viscosity | 300 cPS |
| Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water |
| Metered | No |
| Min. Fluid Temp. | 0°F |
| Min. Temp. | 0°F |
| Motor Enclosure | Odp |
| Motor Enclosure Design | Open Dripproof |
| Motor Hp | 1/3 hp |
| Motor Speed | 8000-14000 RPM |
| Motor Type | Universal AC/DC |
| Noise Level | 74 dB |
| Nominal Voltage | 110V AC |
| Nozzle Material | FKM, Polypropylene, Stainless Steel |
| Nozzle Operation | Automatic |
| Operation Type | Automatic |
| Outlet Material | EPDM |
| Outlet Type | Hose Barb |
| Overall Length | 48 5/8" |
| Ph Range | 6 pH to 10 pH |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Power Source | Electric |
| Pump Body Material | Polypropylene |
| Pump Connection I.d. | 1 1/4" |
| Pump Connection Inside Dia. | 1 1/4" |
| Pump Connection O.d. | 2" |
| Pump Connection Outside Dia. | 2" |
| Pump Connection Type | Smooth Bore |
| Pump Package Type | Unmetered Dispensing With Automatic Shut-Off |
| Rated Voltage | 115V |
| Runs Dry | No |
| Seal Material | FKM |
| Self-priming | Yes |
| Series | EF Series |
| Suction Tube I.d. | 1 1/4" |
| Suction Tube Inside Dia. | 1 1/4" |
| Suction Tube Length | 54" |
| Suction Tube Material | Polypropylene |
| Suction Tube O.d. | 1 1/4" |
| Suction Tube Outside Dia. | 1 1/4" |
| Suction Tube Type | Constant |
| Thermal Protection | No |
| Variable Speed | Yes |
| Voltage Rating | 115V AC |
| Wetted Material | Stainless Steel, PPS, Polypropylene, PTFE |
| Wetted Material Grade | Grade 316 |
| Wetted Materials | 316 Stainless Steel, FKM, Polypropylene, PTFE |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 170.18 |
| Width (cm) | 27.94 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)