-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Pump |
|---|---|
| Body Material | Polypropylene |
| Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%) |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 1" |
| Drum Size | 55 gal., 275 gal., 330 gal. |
| Fits Container Size | 55 gal., 275 gal., 300 gal. |
| Food Grade | No |
| For Container Size | 55 gal., 275 gal., 330 gal. |
| For Container Type | Drum, Tote |
| For Media Type | Acetic Acid, Citric Acid, Formic Acid, Phosphoric Acid (40% Solution), Antifreeze, Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Sodium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite |
| For Use On | Super Totes |
| For Use With | EF |
| Grade | Grade 316 |
| Includes | Pump Only |
| Inlet Size | 1 1/4" |
| Length | 57 1/4" |
| Max. Flow Rate | 17 GPM |
| Max. Fluid Temp. | 150°F |
| Max. Head | 20 ft. |
| Max. Head Pressure | 8.6 psi |
| Max. Pressure | 8.6 psi |
| Max. Viscosity | 300 cPS |
|---|---|
| Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water |
| Metered | No |
| Min. Fluid Temp. | 0°F |
| Outlet Tube Inside Dia. | 3/4" |
| Outlet Type | Hose Barb |
| Overall Length | 57 1/4" |
| Ph Range | 6 pH to 10 pH |
| Pump Body Material | Polypropylene |
| Runs Dry | No |
| Seal Material | FKM |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | EF Series |
| Suction Tube I.d. | 1 1/4" |
| Suction Tube Inside Dia. | 1 1/4" |
| Suction Tube Length | 54" |
| Suction Tube Material | Polypropylene |
| Suction Tube O.d. | 1 3/16" |
| Suction Tube Outside Dia. | 1 3/16" |
| Suction Tube Type | Constant |
| Wetted Material | Stainless Steel, PPS, Polypropylene, PTFE |
| Wetted Material Grade | Grade 316 |
| Wetted Materials | 316 Stainless Steel, FKM, Polypropylene, PTFE |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 167.64 |
| Width (cm) | 20.32 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)