-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drum Pump |
|---|---|
| Body Material | Polypropylene |
| Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%) |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Outlet I.d. | 3/4" |
| Discharge Tube Outlet O.d. | 1" |
| Drum Size | 5 gal. |
| Food Grade | No |
| For Container Size | 5 gal. |
| For Container Type | Bucket |
| For Media Type | Acetic Acid, Citric Acid, Formic Acid, Phosphoric Acid (40% Solution), Antifreeze, Ethylene Glycol, Calcium Chloride, Sodium Bicarbonate, Ammonium Hydroxide, Sodium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite |
| For Use On | 5 Gal. Buckets |
| For Use With | EF |
| Grade | Grade 316 |
| Includes | Pump Only |
| Inlet Size | 1 1/4" |
| Length | 19 1/4" |
| Max. Flow Rate | 17 GPM |
| Max. Fluid Temp. | 150°F |
| Max. Head | 20 ft. |
| Max. Head Pressure | 8.6 psi |
| Max. Pressure | 8.6 psi |
| Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water |
|---|---|
| Metered | No |
| Min. Fluid Temp. | 0°F |
| Outlet Tube Inside Dia. | 3/4" |
| Outlet Type | Hose Barb |
| Overall Length | 19 1/4" |
| Ph Range | 6 pH to 10 pH |
| Pump Body Material | Polypropylene |
| Runs Dry | No |
| Seal Material | FKM |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | EF Series |
| Suction Tube I.d. | 1 1/4" |
| Suction Tube Inside Dia. | 1 1/4" |
| Suction Tube Length | 16" |
| Suction Tube Material | Polypropylene |
| Suction Tube O.d. | 1 3/16" |
| Suction Tube Outside Dia. | 1 3/16" |
| Suction Tube Type | Constant |
| Wetted Material | Stainless Steel, PPS, Polypropylene, PTFE |
| Wetted Material Grade | Grade 316 |
| Wetted Materials | 316 Stainless Steel, FKM, Polypropylene, PTFE |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 20.32 |
| HS Code | 8413919080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)