-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Adapter Material | Polypropylene |
| Agency Compliance | CSA |
| Application | Flammable Liquids |
| Bung Connection Dia. | 2" |
| Bung Connection Size | 2" |
| Cord Length | 12 ft. |
| Def Compatible | No |
| Diesel Exhaust Fluid Compatible | Yes |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 1" |
| Discharge Tube Length | 1" |
| Discharge Tube Outlet I.d. | 1" |
| Discharge Tube Outlet O.d. | 1 3/8" |
| Discharge Tube Outside Dia. | 1 15/32" |
| Discharge Tubing Material | Polyethylene |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Explosion Proof | Yes |
| Flow Rate | 7 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Use On | 30, 55 Gal. Drums |
| For Use With | Flammable Liquids |
| Frequency | 60 Hz |
| Full Load Amps | 6.2A |
| Height | 40" |
| Hose I.d. | 1" |
| Hose Inside Dia. | 1" |
| Hose Length | 60" |
| Hose Material | PVC |
| Hose Outside Dia. | 1 3/8" |
| Hose Tube Material | PVC |
| Housing Material | Stainless Steel |
| Housing Material - Pumps | Stainless Steel |
| Includes | 12 Ft Cord With No Plug, Motor, Static Kit |
| Includes Bung Adapter | No |
| Includes Discharge Hose | Yes |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 1/2" |
| Length | 55" |
| Max. Flow Rate | 7 GPM |
| Max. Flow Rate For Oil | 5 GPM |
| Max. Flow Rate For Water | 7 GPM |
|---|---|
| Max. Fluid Temp. | 150°F |
| Max. Head | 10 ft. |
| Max. Head Pressure | 4.32 psi |
| Max. Outlet Pressure | 4.32 psi |
| Max. Pressure | 4.32 psi |
| Max. Viscosity | 400 cPS |
| Metered | No |
| Min. Fluid Temp. | -20°F |
| Min. Temp. | -20°F |
| Motor Enclosure | TEXP |
| Motor Enclosure Design | Totally Enclosed Explosion Proof |
| Motor Hp | 1/4 hp |
| Motor Speed | 3450 RPM |
| Motor Type | Electric AC |
| Noise Level | 81 dB |
| Nominal Voltage | 110V AC |
| Outlet Material | Polyethylene |
| Outlet Type | Hose Barb |
| Overall Length | 55" |
| Ph Range | 7 pH |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Power Source | Electric |
| Pump Body Material | Stainless Steel |
| Pump Connection Type | Smooth Bore |
| Pump Package Type | Basic Pump With Discharge Hose |
| Rated Voltage | 115V |
| Runs Dry | No |
| Seal Material | PTFE |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | DTT Series |
| Suction Tube Grade | Grade 316 |
| Suction Tube I.d. | 1 1/2" |
| Suction Tube Inside Dia. | 1 1/2" |
| Suction Tube Length | 40" |
| Suction Tube Material | Stainless Steel |
| Suction Tube O.d. | 1 1/2" |
| Suction Tube Outside Dia. | 1 1/2" |
| Suction Tube Type | Constant |
| Thermal Protection | No |
| Variable Speed | No |
| Voltage Rating | 115V AC |
| Wetted Material | Brass, PTFE, Stainless Steel |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 147.32 |
| Width (cm) | 27.18 |
| HS Code | 8413810040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.3325 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)