-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Operated Drum Pump |
|---|---|
| Action Type | Piston |
| Adapter Material | Polypropylene |
| Agency Compliance | CSA |
| Application | Chemical Transfer |
| Bung Connection Dia. | 2" |
| Bung Connection Size | 2" |
| Cord Length | 12 ft. |
| Def Compatible | No |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | Hose Barb |
| Discharge Tube Inside Dia. | 1" |
| Discharge Tube Length | 1" |
| Discharge Tube Outlet I.d. | 1" |
| Discharge Tube Outlet O.d. | 1 3/8" |
| Discharge Tube Outside Dia. | 1 3/8" |
| Discharge Tubing Material | PVC |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Explosion Proof | No |
| Flow Rate | 10 GPM |
| Food Grade | No |
| For Container Size | 55 gal. |
| For Container Type | Drum |
| For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Formic Acid, Hydrochloric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water |
| For Use On | 30, 55 Gal. Drums |
| For Use With | Chemical Transfer |
| Frequency | 60 Hz |
| Full Load Amps | 6.2A |
| Grade | Grade 625 |
| Height | 40" |
| Hose I.d. | 1" |
| Hose Inside Dia. | 1" |
| Hose Length | 60" |
| Hose Material | PVC |
| Hose Outside Dia. | 1 3/8" |
| Hose Tube Material | PVC |
| Housing Material | CPVC |
| Housing Material - Pumps | CPVC |
| Includes | Hose And Clamp, Motor |
| Includes Bung Adapter | No |
| Includes Discharge Hose | Yes |
| Includes Nozzle | No |
| Includes Suction Tube | Yes |
| Inlet Size | 1 3/5" |
| Length | 55" |
| Max. Flow Rate | 10 GPM |
| Max. Flow Rate For Oil | 7 GPM |
|---|---|
| Max. Flow Rate For Water | 10 GPM |
| Max. Fluid Temp. | 150°F |
| Max. Head | 10 ft. |
| Max. Head Pressure | 4.32 psi |
| Max. Outlet Pressure | 4.32 psi |
| Max. Pressure | 4.32 psi |
| Max. Temp. | 150°F |
| Max. Viscosity | 400 cPS |
| Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Formic Acid, Hydrochloric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water |
| Metered | No |
| Min. Fluid Temp. | 34°F |
| Min. Temp. | 34°F |
| Motor Enclosure | Tefc |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Hp | 1/4 hp |
| Motor Speed | 3450 RPM |
| Motor Type | Electric AC |
| Noise Level | 81 dB |
| Nominal Voltage | 110V AC |
| Outlet Material | PVC |
| Outlet Type | Hose Barb |
| Overall Length | 55" |
| Ph Range | 1 pH to 14 pH |
| Phase | 1 |
| Plug Type | NEMA 5-15 |
| Power Source | Electric |
| Pump Connection Type | Smooth Bore |
| Pump Package Type | Basic Pump With Discharge Hose |
| Rated Voltage | 115V |
| Runs Dry | No |
| Seal Material | PTFE |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | DTT Series |
| Suction Tube I.d. | 1 5/8" |
| Suction Tube Inside Dia. | 1 5/8" |
| Suction Tube Length | 40" |
| Suction Tube Material | CPVC |
| Suction Tube O.d. | 1 5/8" |
| Suction Tube Outside Dia. | 1 5/8" |
| Suction Tube Type | Constant |
| Thermal Protection | No |
| Variable Speed | No |
| Voltage Rating | 115V AC |
| Wetted Material | Alloy, PVC, PPS, Polypropylene, PTFE, PVDF |
| Wetted Materials | Alloy 625, CPVC, PTFE |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 147.32 |
| Width (cm) | 27.18 |
| HS Code | 8413500080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)