-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hook-and-Loop Sanding Disc |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Open Coat |
| Back Material | Paper |
| Backing Material | Cloth |
| Backing Weight | D |
| Color | Gold |
| Diameter | 6" |
|---|---|
| Grit | 80 |
| Grit Type | 80 |
| Resistance Properties | Load, Tear |
| Vacuum Hole Design | No Hole |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 17.53 |
| HS Code | 6805200000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.8235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)