-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Surface Conditioning Disc |
|---|---|
| Abrasive Grade | Coarse Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Non Woven |
| Back Material | Paper |
| Color | Red |
| Diameter | 3" |
|---|---|
| Grade | Coarse |
| Grit Type | Medium |
| Maximum Operating Speed | 18000 RPM |
| Quick-change System | TR |
| Vacuum Hole Design | No Hole |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 18.8 |
| HS Code | 6805300000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.4905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)