-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flowmeter |
|---|---|
| Accuracy % | -1% to +1% |
| Compatible Flow Materials | Antifreeze, Chemicals, De Icing Fluids, Def, Water |
| Connection Size | 1" |
| Connection Type | BSPP |
| Display Type | Digital |
| Display Units | Gallons, Liters, Ounces, Pints, Quarts |
| Flow Range | 2-35 GPM |
| Flow Range @ Gph | 120-2100 GPH |
| Flow Rate Range | 2-35 GPM |
| Flowmeter Type | Turbine |
| Fluid Temp. | 0°F to +130°F |
| For Pipe Size | 1" |
| Housing Material | Polycarbonate |
| Includes Flow Rate Adjustment Knob | Yes |
| Includes Pressure Gauge | No |
| Includes Totalizer | Yes |
| Inlet/outlet Connection | 1" |
| Inlet/outlet Connection Type | BSPP |
| Max. Flow Rate | 35 GPM |
| Max. Operating Pressure | 50 psi |
| Max. Pressure | 50 psi |
| Max. Viscosity | 370 SUS |
| Max. Voltage | Battery |
|---|---|
| Media Temp. Range | 0°F to 130°F |
| Media Temperature (maximum) | 130°F |
| Min. Flow Rate | 2 GPM |
| Min. Media Temperature | 0°F |
| Mounting Location | Inline |
| Mounting Orientation | Universal |
| O-ring Materials | Buna-N |
| Overall Length | 3" |
| Product Type | In-Line Digital Turbine Meter |
| Pulse Rate | 10 pulses/gal. |
| Rotor Material | UHMWPE |
| Rotor Type | UHMWPE |
| Seal Material | Buna N, Viton |
| Sensor Type | Reed Switch |
| Shaft Material | Stainless Steel |
| Standards | Atex, Ce Certified, Culus Listed, Iecex |
| Termination | Not Listed |
| Type | Turbine |
| Unit Of Measure | Gallons, Liters |
| Voltage Range | Battery |
| Wetted Material | Gold, Polypropylene, Stainless Steel, Uhmwpe |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 15.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)