-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuel Transfer Pump |
|---|---|
| Bearing Type | Sealed |
| Bypass Valve | Yes |
| Discharge Connection Type | NPT |
| Discharge Hose Size | 3/4" x 12 ft. |
| Duty Cycle | 30 Min. On/30 Min. Off |
| Features | Iron Rotor With Carbon Rotary Vanes, Pressure Relief Valve, Self Priming |
| For Container Size | 275 gal. |
| For Media Type | Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits |
| Full Load Current (a) | 15A |
| Hose Dia. | 3/4" |
| Housing Material | Cast Iron |
| Hp | 1/4 hp |
| Includes | Battery Cable, Hose, Liter Meter, Manual Nozzle, Suction Pipe |
| Includes Suction Tube | Yes |
| Inlet Size | 1" |
| Inlet Type | NPT |
| Max. Flow Rate | 15 GPM |
| Max. Viscosity | 50 SUS |
| Maximum Head | 37 ft. |
| Maximum Head Pressure | 16 psi |
| Maximum Outlet Pressure | 16 psi |
| Maximum Viscosity | 39.5 SUS |
| Media Type | Bio-Diesel Up To B20 E15. Kerosene, Diesel, Gasoline |
| Meter | Mechanical (L) |
| Metered | Yes |
| Motor Hp | 1/4 hp |
|---|---|
| Motor Speed | 2600 RPM |
| Motor Type | Permanent Magnet |
| Mount Type | Bung |
| Nozzle Material | Aluminum |
| Nozzle Type | Manual Diesel |
| Outlet Size | 3/4" |
| Overall Height | 12" |
| Overall Length | 11" |
| Overall Width | 13" |
| Power Cord Length | 18 ft. |
| Power Source | Electric |
| Pressure | 0 psi to 16 psi |
| Pump Application | Agriculture, Construction, Farming |
| Pump Connection Type | NPT |
| Pump Design | Rotary Vane |
| Pump Kit Type | Pump With Meter, Hose, Nozzle |
| Pump Mount Size | 2" |
| Rated Voltage | 24V DC |
| Runs Dry | Yes |
| Seal Material | Carbon |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Suction Tube Length | 33 3/4" |
| Thermal Protection | Yes |
| Wetted Materials | Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 50.32 |
| Width (cm) | 55.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 17.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)