-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuel Transfer Pump |
|---|---|
| Bearing Type | Adjustable |
| Bung Adapter Connection Type | MNPT |
| Bung Adapter Material | Cast Iron |
| Bung Connection Dia. | 2" |
| Bypass Valve | Yes |
| Diesel Exhaust Fluid Compatible | No |
| Discharge Connection Type | NPT |
| Discharge Hose Size | No Hose |
| Duty Cycle | 30 min. On/30 min. Off |
| Explosion Proof | Yes |
| Food Grade | No |
| For Container Size | 275 gal. |
| For Media Type | Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits |
| Full Load Amps | 15A |
| Height Above Container | 8 3/8" |
| Housing Material | Cast Iron |
| Hp | 1/4 hp |
| Includes | Installation Components |
| Includes Bung Adapter | Yes |
| Includes Suction Tube | No |
| Max. Flow Rate | 15 GPM |
| Max. Head | 37 ft. |
| Max. Head Pressure | 16 psi |
| Max. Media Temp. | 150°F |
| Max. Outlet Pressure | 16 psi |
| Max. Viscosity | 4 cST |
| Maximum Fluid Temperature | 150°F |
| Media Type | Biodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits |
| Meter | Not Included |
| Metered | No |
|---|---|
| Min. Media Temp. | -40°F |
| Motor Enclosure Design | Explosion Proof |
| Motor Hp | 1/4 hp |
| Motor Speed | 2600 RPM |
| Motor Type | Permanent Magnet |
| Mount Type | Bung |
| Nozzle Type | Not Included |
| Outlet Size | 3/4" |
| Overall Height | 9" |
| Overall Length | 12 1/4" |
| Overall Width | 9" |
| Power Cord Length | 18 ft. |
| Power Source | Electric |
| Pump Connection Type | NPT |
| Pump Design | Rotary Vane |
| Pump Kit Type | Pump Only |
| Pump Mount Size | 2" |
| Rated Voltage | 24V DC |
| Runs Dry | Yes |
| Seal Material | Buna N |
| Seal Type | Mechanical |
| Self Priming | Yes |
| Series | 2400G Series |
| Suction Tube Outside Dia. | 1" |
| Thermal Protection | Yes |
| Variable Speed | No |
| Wetted Material | Buna N, Ceramic, Cork, Stainless Steel, Steel, Thermoset Plastic, Viton |
| Wetted Materials | Buna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 39.62 |
| Width (cm) | 33.27 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)