-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Moltruded Grating |
|---|---|
| Bearing Bar Height | 1 1/2" |
| Bearing Bar Spacing | 1 1/2" |
| Bearing Bar Spacing Center-to-center | 1 1/2" |
| Bearing Bar Thickness | 0.27" |
| Bearing Bar Width | 0.27" |
| Brand Series | RIGIDEX Series |
| Color | Light Gray |
| Depth | 1 1/2" |
| Grating Key | None |
| Grating Type | Light Duty Grating |
| Height | 1 1/2" |
| Keying | None |
| Material | Fiberglass |
| Max. Temp. | 150°F |
| Mesh | Rectangular |
| Mesh Pattern | Rectangular |
| Mesh Shape | Rectangular |
| Mesh Size | 1 1/2" x 4" |
|---|---|
| Nominal Size (wxl) | 4 ft. x 4 ft. |
| Overall Height | 1 1/2" |
| Overall Length | 4 ft. |
| Overall Width | 4 ft. |
| Product Type | Moltruded Grating |
| Promotion Restriction | Not Eligible For Promotion |
| Resin Name | Corvex |
| Resin Properties | Corrosion Resistant |
| Resin Type | Corvex |
| Shape | Rectangular |
| Span | 4 ft. |
| Span Length | 48" |
| Surface | Grit Top |
| System Of Measurement | Inch |
| Top Surface | Grit Top |
| Type | Moltruded |
| Width | 4 ft. |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 91.44 |
| HS Code | 3925900000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 17.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)