FIBERGRATE 874060 Grating Moltruded 1 1/2 Inch 4 x 3 Feet Light Gry

Item: AD6VBR
Model: 874060
Cross Ref: 4AUR4
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$446.22
10% off
$401.60 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Product Details

    • Sub-Brand: RIGIDEX

Shipping Information

Height (cm) 2.54
Length (cm) 121.92
Width (cm) 91.44
HS Code 3925900000
Country Of Origin MX
Weight (kg) 12.6

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site