-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 1.5/0.5A |
| Application | HVAC/R |
| Bearing Type | Sleeve |
| Body Dia. | 3 5/16" |
| Bolt Circle Dia. | 2 7/8" |
| Capacitor Required | No |
| Drive End Bearing | Sleeve |
| Duty | Air Over |
| Duty Cycle | Continuous |
| Electrical Type | Shaded Pole |
| Frame | 3.3 |
| Frame Length | 2.32" |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 1.5/0.5A |
| Hp | 1/35 hp, 1/110 hp |
| Hz | 60 Hz |
| Ins. Class | Class B |
| Insulation Class | Class B |
| Lead Length | 8" |
| Length | 4.13" |
| Length Less Shaft | 3 1/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | TEAO |
| Motor Frame Material | Steel |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CWSE |
| Motor Sub Application | Oem Replacement |
|---|---|
| Motor Thermal Protection | Auto |
| Motor Type | Shaded Pole |
| Mounting | Stud |
| Mounting Holes | (2) #8-32 |
| Mounting Stud Location | 2/Opposite Shaft End |
| Mounting Stud Pattern | 2 7/8" x 2 7/8" |
| Mounting Type | Extended Studs |
| Nameplate Rpm | 1500 RPM |
| No. Of Poles | 4 |
| No. Of Shafts | 1 |
| No. Of Speeds | 2 |
| No. Of Studs | 2 |
| Opp Drive End Bearing | Sleeve |
| Output Hp | 1/35 hp to 1/110 hp |
| Output Kw | 0.02 kW |
| Overall Length | 4 1/8" |
| Phase | 1 |
| Rpm | 1500 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/4" |
| Shaft Extension Size | 1" |
| Shaft Length | 1" |
| Shaft Type | Flat |
| Starting Method | Across The Line |
| Stud Location | Opposite Shaft End |
| Stud Pattern | 2 7/8" x 2 7/8" |
| Stud Size | #8-32 |
| Thermal Protection | Automatic , Yes |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 8.59 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 8.59 |
| HS Code | 8501106020 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.26 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)