-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Open End Wrench |
|---|---|
| Corrosion Resistant | Yes |
| Finish | Insulated |
| Handle Color | Orange |
| Handle Type | One Piece |
| Head Angle | 15° |
| Head Offset Angle | 15° |
| Head Thickness | 15/32" |
| Head Type | Standard |
| Insulated | Yes |
| Material | Alloy Steel |
| Measurement Type | Metric |
| Non-magnetic | No |
| Nonsparking | No |
|---|---|
| Opening Angle (deg.) | 15° |
| Opening Type | Rounded |
| Overall Length | 6 11/16" |
| Overall Width | 1 1/2" |
| Ratcheting | No |
| Reversing | No |
| Sae Or Metric | Metric |
| Single End/double End | Single End |
| Standards | Asme |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Standard |
| Wrench Shape | Straight |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 4.06 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)