-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulated Open End Wrench |
|---|---|
| Body Material | Steel |
| Finish | Insulated |
| Handle Type | Flat |
| Head Angle | 15° |
| Head Size | 11 mm |
| Material | Steel |
|---|---|
| No. Of Ends | Single End |
| Overall Length | 5.312" |
| Sae Or Metric | Metric |
| Size | 11 mm |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 2.79 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)