-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Stopwatch |
|---|---|
| Accuracy | ±5 Seconds Per Day |
| Alarm | Yes |
| Alarm Type | Audible |
| Batteries Included | Yes |
| Battery Voltage | 3V |
| Certificate Of Calibration | Not Included |
| Clock Function Included | Yes |
| Count Direction | Count Down |
| Digital Display Screen Type | LCD |
| Features | Adjustable Heat Index Alarm, Displays Temperature And Humidity |
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Temperature Measured | 122°F |
|---|---|
| Maximum Time Capacity | 9 Hrs, 59 min., 59 sec. |
| Minimum Temperature Measured | 14°F |
| Number Of Batteries Required | 1 |
| Overall Depth | 3 1/8" |
| Overall Height | 2 5/8" |
| Overall Width | 3/4" |
| Stopwatch Type | Multi-Function |
| Temp. Range | +14°F to +122°F |
| Temperature Measurement Range | 14°F to 122°F |
| Timing Range | Count Up To 9 hrs., 59 min., 59 sec. |
| Height (cm) | 73.66 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 12.7 |
| HS Code | 9102910000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)