-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Stopwatch |
|---|---|
| Accuracy | ±3 Seconds Per Day |
| Alarm | Programmable |
| Alarm Type | Audible |
| Batteries Included | Yes |
| Battery Type | LR44 Or A76 |
| Certificate Of Calibration | Not Included |
| Clock Function Included | Yes |
| Count Direction | Count Up |
| Digital Display Screen Type | LCD |
| Display | Multiline LCD |
|---|---|
| Manufacturer Warranty Length | 2 yrs. |
| Maximum Time Capacity | 23 hrs., 59 min., 59.99 sec. |
| Overall Depth | 2 1/4" |
| Overall Height | 2 3/4" |
| Overall Width | 1/2" |
| Resistance Properties | Water Resistant |
| Stopwatch Type | Standard |
| Timing Range | Count Up To 23 hrs.., 59 min., 59 sec. |
| Height (cm) | 67.31 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 13.72 |
| HS Code | 9102910000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)