-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Digital Multimeter |
|---|---|
| Ac Response | Average |
| Ac Voltage Measurement Resolution | 0.1V |
| Audible Continuity | Yes |
| Auto Power Off | Yes |
| Auto Ranging | Yes |
| Bar Graph Included | No |
| Basic Ac Current Accuracy | -0.5% to +0.5% |
| Basic Ac Voltage Accuracy | -0.5% to +0.5% |
| Basic Dc Current Accuracy | +/-2.5% |
| Basic Dc Voltage Accuracy | -0.5% to +0.5% |
| Batteries Included | Yes |
| Battery Access | Yes |
| Battery Chemistry | Alkaline |
| Battery Size | 9V |
| Bluetooth Compatible | No |
| Calibration Certificate | NIST |
| Calibration Certificate Included | Yes |
| Capacitance | 200 µF |
| Capacitance Measurement Accuracy | -0.5% to +0.5% |
| Capacitance Measurement Resolution | 0.01 nF |
| Counts | 4000 |
| Data Hold | Yes |
| Data Logging | No |
| Data Storage | Yes |
| Dc Current Measurement Resolution | 0.1 Ua |
| Dc Voltage Measurement Resolution | 0.1V |
| Depth | 2.3" |
| Diode Test | Yes |
| Display | Backlit LCD |
| Display Type | Backlit LCD |
| Dustproof | Yes |
| Duty Cycle | Yes |
| Frequency Counter Range | 10 MHz |
| Frequency Measurement Accuracy | -0.5% to +0.5% |
| Frequency Measurement Resolution | 0.001 Hz |
| Fuse Access | Yes |
| Includes | 9V Battery, Carrying Case, Double Molded Test Leads, Magnetic Hanging Strap |
| Instrument Counts | 4000 |
| Instrument Safety Rating | Cat Iii 1000V, Cat Iv 600V |
|---|---|
| Interface | None |
| Intrinsically Safe | No |
| Ip Rating | IP67 |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ac Amps | 10A |
| Max. Ac Voltage | 1000V AC |
| Max. Dc Amps | 10A |
| Max. Dc Volts | 1000V |
| Maximum Ac Voltage Measurement | 1000V |
| Maximum Capacitance Measurement | 100 µF |
| Maximum Dc Current Measurement | 10A |
| Maximum Dc Voltage Measurement | 1000V |
| Maximum Frequency Measurement | 10 MHz |
| Maximum Operating Temperature | 104°F |
| Maximum Resistance Measurement | 40 M ohms |
| Maximum Storage Temperature | 140°F |
| Min./max. Memory | No |
| Minimum Capacitance Measurement | 0.01 nF |
| Minimum Frequency Measurement | 0.001 Hz |
| Minimum Operating Temperature | 41°F |
| Minimum Resistance Measurement | 0.1 ohms |
| Minimum Storage Temperature | -4°F |
| Multimeter Style | Full Size |
| Overall Height | 7.3" |
| Overall Width | 3.3" |
| Parameters Measured | AC Voltage, DC Voltage, AC Current, DC Current, Capacitance, Frequency, Resistance |
| Peak Hold | No |
| Pulse Width | Yes |
| Removable Screen | No |
| Resistance Measurement Accuracy | -2% to +2% |
| Resistance Measurement Resolution | 0.1 ohms |
| Software Included | No |
| Temp. Range | Not Rated |
| Temperature Measurement Accuracy | -2% to +2% |
| Thermal Imaging | No |
| Waterproof | Yes |
| Computer Interface Connection Type | None |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 22.22 |
| Width (cm) | 15.24 |
| HS Code | 9030310000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)