-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Amplifier |
|---|---|
| Air Consumption | 29.2 SCFM |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Air Output Volume @ 80 Psi | 730 SCFM |
| Air Output Volume At 6 Inches | 2190 SCFM |
| Air Output Volume Cfm @ 80 Psi | 2190 CFM |
| Amplification Ratio | 25 |
| Body Material | Aluminum |
| Category Type | Air Amplifiers |
| Cfm @ 80 Psi | 29.2 CFM |
| Discharge Dia. | 4" |
| Flow Pattern Width At 12 Inches | 6 7/8" |
| Flow Pattern Width At 18 Inches | 8 1/2" |
| Flow Pattern Width At 3 Inches | 4 1/2" |
| Flow Pattern Width At 6 Inches | 5 5/16" |
| Fluid Type | Compressed Air |
| For Fluid Type | Compressed Air |
| Includes Filter Separator | Not Applicable |
| Includes Pressure Regulator | Not Applicable |
| Includes Shims | Not Applicable |
| Inlet Dia. | 4 15/16" |
| Inlet Size | 1/2" |
|---|---|
| Inside Dia. | 3.02" |
| Material | Aluminum |
| Max. Dba | 73 dBA |
| Max. Operating Pressure | 80 psi |
| Max. Operating Temp. | 275°F |
| Maximum Sound Level | 73 dBA |
| Min. Operating Pressure | 5 psi |
| Mounting Hole Center To Center | 6 7/8" |
| Mounting Hole Dia. | 1/2" |
| Number Of Mounting Holes | 2 |
| Output Type | High Efficiency Fixed |
| Overall Height | 4 3/4" |
| Overall Length | 8 3/8" |
| Overall Width | 4 7/8" |
| Pressure Range | 5 psi to 120 psi |
| Product Type | Air Amplifier Only |
| System Of Measurement | Inch |
| Temp. Rating | 275°F |
| Throat Diameter | 3" |
| Type | Air Amplifier Only |
| standard | CE, EU DIRECTIVE 2001/95/EC, EU DIRECTIVE 2006/42/EC |
| Height (cm) | 14.73 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 19.05 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)