-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scale Inhibitor Cartridge |
|---|---|
| Application | Dishwasher, Food Service |
| Compatible Mfr. Model Number | Ev9259-24, Ev9272-41 |
| Compatible With Grainger Part Number | 5WFG6, 5WFJ1 |
| Filter Media | HydroBlend Polyphosphate |
| Flow Rate | 15 GPM |
| For Use With | Ware Washers |
| Height | 9 3/4" |
| Max. Pressure | 125 psi |
| Max. Temp. | 150°F |
|---|---|
| Outside Dia. | 2 1/2" |
| Overall Height | 9 3/4" |
| Reduces | Scale |
| Series | HT-10 Series |
| Service Life | 60000 gal. |
| Shell Material | Phosphate |
| Standards | Nsf 42 |
| Height (cm) | 24.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)