-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Scale Inhibitor Cartridge |
|---|---|
| Application | Food Service, Steamer |
| Compatible Mfr. Model Number | Ev9797-20, Ev9797-21 |
| Compatible With Grainger Part Number | 5WFG5, 5WFH3 |
| Diameter | 1 3/8" |
| Features | Hydroblend Polyphosphate Technology |
| Filter Media | HydroBlend Polyphosphate |
| Flow Rate | 2 GPM |
| For Use With | Steam Treatment Systems |
| Height | 10" |
| Inside Dia. | 1 1/8" |
|---|---|
| Max. Pressure | 125 psi |
| Max. Temp. | 150°F |
| Outside Dia. | 1.312" |
| Overall Height | 10" |
| Reduces | Scale |
| Series | SR-X Series |
| Shell Material | Phosphate |
| Standards | NSF 42, NSF 53 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 3.49 |
| Width (cm) | 3.49 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)