-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IBC Containment Unit |
|---|---|
| Bottom Inside Dimensions | 91" x 56" |
| Bottom Inside Lengths | 91" |
| Bottom Inside Widths | 56" |
| Color | Black |
| Composition | Polyethylene |
| Covered/uncovered | Uncovered |
| Dimensions | 113" x 71" x 32" |
| Drain | Yes |
| Drain Included | Yes |
| For Container Type | Horizontal Tanks |
| For Use With Container Type/spill Capacity | Horizontal Tank 750 Gal Capacity |
| For Use With Standard Fork | Yes |
| Forklift Pockets | Yes |
| Height | 32" |
| Includes | Drain |
|---|---|
| Indoor/outdoor | Indoor |
| Length | 113" |
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Opening Type | No Doors |
| Recycled Content (%) | No Recycled Content |
| Spill Capacity | 750 gal. |
| Spill Containment Opening Type | No Cover |
| Sump Material | Polyethylene |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Width | 71" |
| Standards | EPA 40 CFR 264.175, NPDES, SPCC, UFC |
| Height (cm) | 81.28 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 180.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 88.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)