-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | IBC Containment Unit |
|---|---|
| Color | Yellow |
| Composition | Polyethylene |
| Covered/uncovered | Uncovered |
| Dimensions | 56 1/2" x 56 1/2" x 48" |
| Drain | No |
| Drain Included | No |
| Fluorinated | No |
| For Number Of Ibc | 1 |
| For Use With Standard Fork | Yes |
| Forklift Pockets | 4-Way |
| Grate Color | Black |
| Grate Compatible Grainger Part Number | 4Tal7 |
| Grate Connection Compatible Mfr. Model Number | 7006-BK |
| Grate Material | Polyethylene |
| Height | 48" |
| Includes Overflow Bladder | No |
| Indoor/outdoor | Indoor, Outdoor |
| Inline | No |
| Length | 56 1/2" |
| Load Capacity | 3000 lbs. |
| Low Profile | No |
|---|---|
| Manufacturer Warranty | 1 yr. |
| Material | HDPE |
| Modular Type | Nonmodular |
| Number Of Ibcs | 1 |
| Opening Type | No Doors |
| Pallet Color | Yellow |
| Pallet Material | Polyethylene |
| Product Type | Ibc Spill Pallet |
| Recycled Content (%) | No Recycled Content |
| Spill Capacity | 330 gal. |
| Spill Containment Opening Type | No Cover |
| Sump Connection Capability | No |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Usable Length | 48" |
| Usable Width | 48" |
| Width | 56 1/2" |
| Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
| Height (cm) | 121.92 |
|---|---|
| Length (cm) | 143.51 |
| Width (cm) | 143.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 117 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)