-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ground Pad |
|---|---|
| Color | Black |
| Dimensions | 6 ft. x 63 ft. |
| For Use With | Enpac Stinger Spillpal |
| For Use With Brand | Enpac |
| Includes | (2) 6 ft. x 63 ft. Ground Pads |
| Indoor/outdoor Use | Outdoor |
| Length | 63 ft. |
|---|---|
| Manufacturer Warranty | 27 yrs. |
| Material | High Density Polyethylene, Non-Woven Geotextile |
| Product Type | Spill Control Ground Pads |
| Width | 6 ft. |
| Standards | EPA, SPCC AND NPDES |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 114.3 |
| HS Code | 6307102015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)