-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ground Pad |
|---|---|
| Color | Black |
| Dimensions | 6 ft. x 21 ft. |
| For Use With | Enpac Stinger Spillpal |
| For Use With Brand | Enpac |
| Includes | (2) 6 ft. x 21 ft. Ground Pads |
| Indoor/outdoor Use | Outdoor |
| Length | 21 ft. |
|---|---|
| Manufacturer Warranty | 23 yrs. |
| Material | High Density Polyethylene, Non-Woven Geotextile |
| Product Type | Spill Control Ground Pads |
| Width | 6 ft. |
| Standards | EPA, SPCC AND NPDES |
| Height (cm) | 101.6 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 50.8 |
| HS Code | 6307102015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)