-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hour Meter |
|---|---|
| Bezel Face (in.) | 2.12" x 1.25" |
| Bezel Face Height | 1 1/4" |
| Bezel Face Shape | Rectangular |
| Bezel Face Size | 2.13" x 1.25" |
| Bezel Face Type | Flange Mount |
| Bezel Face Width | 2 1/8" |
| Bezel To Back Length | 2 4/5" |
| Cutout Height | 1" |
| Cutout Width | 1 1/2" |
| Depth | 1 1/4" |
| Dim. | 1 1/4" x 2 1/8" |
| Display Span | 99999.9 |
| Display Type | Analog |
| Display Units | Hours And Tenths |
| Elapsed Time To | 99999.9 |
| Fits | 1.45" x 0.95" Opening |
| Fits Panel Cut Out | 1.45" x 0.95" |
| Hour Unit Increment | Tenth |
| Hz | 60 Hz |
| Includes Mounting Hardware | Included |
| Input Type | Electrical |
| Input Voltage | 115-240V AC |
|---|---|
| Input Voltage - Maximum | 240V AC |
| Input Voltage - Minimum | 115V AC |
| Length | 2.82" |
| Length (straight Wireway) | 2.82" |
| Material | ABS |
| Mount Securing Method | Clip to 2 Hole |
| Mounting Method | Flange |
| Mounting Style | Panel |
| Number Of Digits | 6 |
| Operating Temperature - Maximum | 149°F |
| Operating Temperature - Minimum | -22°F |
| Overall Depth | 2 7/8" |
| Overall Height | 1 1/4" |
| Overall Width | 2 1/8" |
| Reset Type | No Reset |
| Standards | Iso 9001:2000 |
| Terminal Type | Spade |
| Timer | 0 hr. to 99999.9 hrs. |
| Type | Electrical |
| Width | 2 3/25" |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 8.64 |
| HS Code | 9107008000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)