-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hour Meter |
|---|---|
| Bezel Face (in.) | 2.31" |
| Bezel Face Diameter | 2 3/8" |
| Bezel Face Shape | Round |
| Bezel Face Type | Flush Mount |
| Bezel To Back Length | 1 1/2" |
| Display Span | 99999.9 |
| Display Type | Analog |
| Display Units | Hours |
| Elapsed Time To | 99999.9 |
| Fits | 2.0" Dia.meter Opening |
| Hz | 60 Hz |
| Includes Mounting Hardware | Included |
| Input Type | Electrical |
| Input Voltage | 20.4-24V AC |
| Input Voltage - Maximum | 24V AC |
|---|---|
| Input Voltage - Minimum | 20.4V AC |
| Material | Lexan |
| Mount Securing Method | Retainer |
| Mounting Method | Retainer |
| Mounting Style | Flush |
| Nema Enclosure Rating | NEMA 12, NEMA 4X |
| Number Of Digits | 6 |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -40°F |
| Overall Diameter | 2 3/8" |
| Reset Type | Non Resettable |
| Terminal Type | Spade |
| Timer | 0 hr. to 99999.9 hrs. |
| Type | Electrical |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 8.89 |
| HS Code | 9106908500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)