-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Electric Pump |
|---|---|
| Amps Ac | 9A |
| Control Pendant Voltage | 24V DC |
| Cylinder Compatibility | Double Acting |
| Dimension H | 23 3/5" |
| Duty Cycle | Extended |
| Fluid Port Npt | 3/8" |
| Hp | 3 hp |
| Max. Operating Pressure | 10000 psi |
| Motor Rpm | 1750 RPM |
| Motor Type | Induction |
| Oil Displacement @ 0-200 Psi | 845 cu. in./min. |
| Oil Displacement @ 1000 Psi | 838 cu. in./min. |
|---|---|
| Oil Displacement @ 700 Psi | 825 cu. in./min. |
| Phase | 3 |
| Power Source | Electric |
| Pump Control | Pendant |
| Relief Valve Range | 1000 psi to 10000 psi |
| Solenoid Valve Voltage | 24V DC |
| Sound Level | 75 dBA |
| Type | Electric |
| Valve Operation | Solenoid |
| Voltage | 208-240V AC |
| Height (cm) | 86.36 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 80.01 |
| HS Code | 8413500050 |
|---|---|
| Weight (kg) | 79.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)