-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Electric Pump |
|---|---|
| Amps Ac | 9A |
| Application | Industrial |
| Charger Input Voltage | 208/240V AC |
| Control Pendant Voltage | Manual |
| Control Valve Function | Advance, Hold, Retract |
| Control Valve Pressure Relief (minimum) | 1000 psi |
| Control Valve Type | 3 Position, 3 Way, Tandem Center |
| Current | 12A |
| Cylinder Compatibility | Single Acting |
| Dimension A | 7.1" |
| Dimension B | 16 1/2" |
| Dimension C | 16 3/5" |
| Dimension D1 | 19 1/5" |
| Dimension E | 15 3/5" |
| Dimension H2 | 24 3/5" |
| Displacement @ 10,000 Psi | 120 cu. in./min. |
| Displacement @ 100 Psi | 850 cu. in./min. |
| Displacement @ 1000 Psi | 838 cu. in./min. |
| Displacement @ 200 Psi | 845 cu. in./min. |
| Displacement @ 5000 Psi | 123 cu. in./min. |
| Displacement @ 700 Psi | 825 cu. in./min. |
| Duty Cycle | Continuous |
| Fluid Port Npt | 3/8" |
| Frequency | 50/60 Hz |
| Horsepower - Maximum | 3 hp |
| Hp | 3 hp |
| Max. Control Valve Pressure Relief | 10000 psi |
|---|---|
| Max. Flow Rate | 120 cu. in./min. |
| Max. Operating Pressure | 10000 psi |
| Max. Sound Level | 75 dBA |
| Media Intake Connection Size | 3/8" |
| Media Intake Connection Type | NPTF |
| Motor Rpm | 1750 RPM |
| Motor Type | Induction |
| Nameplate Voltage | 208/240V AC |
| Oil Displacement @ 0-200 Psi | 845 cu. in./min. |
| Oil Displacement @ 100 Psi | 850 cu. in./min. |
| Oil Displacement @ 1000 Psi | 838 cu. in./min. |
| Oil Displacement @ 700 Psi | 825 cu. in./min. |
| Overall Height | 24.6" |
| Overall Length | 27.9" |
| Overall Width | 14 3/5" |
| Phase | Single |
| Power Source | Electric |
| Pump Control | Manual |
| Relief Valve Range | 1000 psi to 10000 psi |
| Reservoir Capacity | 5 gal. |
| Reservoir Material | Steel |
| Sound Level | 75 dBA |
| Type | Electric |
| Valve Operation | Manual |
| Voltage | 208-240V AC |
| Height (cm) | 71.12 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 76.2 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 86.31 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)