-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Electric Pump |
|---|---|
| Amps Ac | 8.8A |
| Application | Industrial |
| Control Valve Pressure Relief (minimum) | 1000 psi |
| Control Valve Type | 3 Position, 3 Way, Tandem Center |
| Cylinder Compatibility | Single Acting |
| Displacement @ 10,000 Psi | 40 cu. in./min. |
| Displacement @ 100 Psi | 450 cu. in./min. |
| Displacement @ 1000 Psi | 400 cu. in./min. |
| Displacement @ 200 Psi | 445 cu. in./min. |
| Displacement @ 5000 Psi | 42 cu. in./min. |
| Displacement @ 700 Psi | 385 cu. in./min. |
| Horsepower - Maximum | 1 hp |
| Hp | 1 hp |
| Max. Control Valve Pressure Relief | 10000 psi |
|---|---|
| Max. Operating Pressure | 10000 psi |
| Max. Pressure | 10000 psi |
| Max. Sound Level | 75 dBA |
| Motor Type | Induction |
| Nameplate Voltage | 115V AC |
| Oil Displacement @ 0-200 Psi | 445 cu. in./min. |
| Oil Displacement @ 100 Psi | 450 cu. in./min. |
| Power Source | Electric |
| Relief Valve Range | 1000 psi to 10000 psi |
| Reservoir Capacity | 231 cu. in. |
| Reservoir Material | Steel |
| Sound Level | 75 dBA |
| Type | Electric |
| Height (cm) | 79.38 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 73.03 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 38.745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)