-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp Arm |
|---|---|
| Body Material | Steel |
| Body Style | Upper Flange |
| Bolt Size | #10-32 |
| Clamping Force | 500 lbf. |
| Clamping Stroke | 8/25" |
| Cylinder Return Type | Double Acting |
| Cylinder Type | Swing |
| Dimension B | 2 8/25" |
| Dimension C1 | 1.69" |
| Dimension D1 | 1.86" |
| Dimension D2 | 1.77" |
| Dimension G | #2 |
| Dimension H | 0.43" |
| Dimension K | 0.63" |
| Dimension N | 0.61" |
| Dimension P | 0.97" |
| Dimension S | 0.825" |
| Dimension U | 1.58" |
| Dimension V | 0.225" |
| Dimension W | 2.09" |
| Dimension X | 0.714" |
| Effective Area Clamped | 0.12 sq. in. |
| Effective Area Unclamped | 0.24 sq. in. |
| Extended Height | 4.41" |
| Function | Double Acting |
| Includes | Mounting Bolts And Arm C-Clip |
| Material | Steel |
|---|---|
| Material Of Construction | Steel |
| Max. Oil Flow | 12 cu. in./min. |
| Max. Operating Pressure | 5000 psi |
| Max. Pressure | 5000 psi |
| Min. Hole Depth | 0.63" |
| Min. Operating Pressure | 500 psi |
| Mounting Hole Dia. | 0.225" |
| Mounting Style | Upper Flange |
| Mounting Thread Type | Coarse |
| Mounting Type | Upper Flange |
| Number Of Bolts | 3 |
| Oil Capacity Clamped | 0.08 cu. in. |
| Oil Capacity Unclamped | 0.15 cu. in. |
| Outside Dia. | 1.1" |
| Port Size | #2 SAE |
| Pressure Range | 500 psi to 5000 psi |
| Pressure Rating | 500 psi to 5000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Rotation | Right |
| Series | SU Series |
| Single Acting/double Acting | Double Acting |
| Stroke | 0.65" |
| Swing Angle | 90° |
| Total Stroke | 0.65" |
| Turns | Right |
| Type | Swing |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 12.19 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)