-
Select Country
- Source Now
Get it by Tuesday, Mar 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Base To Center Height | 3.1496" |
|---|---|
| Bearing Component | Mounted Bearing |
| Bearing Type | Spherical Roller |
| Bolt Dia. | 16 mm |
| Bore Length | 3.42" |
| Expansion Capability | Non Expansion |
| Greasable | Yes |
| Housing Construction | Solid |
| Housing Material | Cast Iron |
| Housing Type | Two Bolt Pillow Block |
| Insert Material | Steel |
|---|---|
| Inside Dia. | 60 |
| max. bolt to bolt | 9.252" |
| Max. Speed | 3800 RPM |
| min. bolt to bolt | 8.071" |
| Seal Type | Labyrinth |
| Sensor Ready | Yes |
| Shaft Attachment | Push Pull Adapter |
| Shaft Dia. | 60 mm |
| Static Load Capacity | 48559 lbf. |
| Height (cm) | 13.28 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 16.38 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)