-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp Arm |
|---|---|
| Body Material | Steel |
| Body Style | Threaded |
| Bolt Size | 1 3/8"-18 |
| Clamping Force | 1100 lbf. |
| Clamping Stroke | 0.39" |
| Cylinder Return Type | Single Acting |
| Cylinder Type | Swing |
| Dimension A | 5.33" |
| Dimension B | 2.73" |
| Dimension C | 1 2/25" |
| Dimension C1 | 1.97" |
| Dimension C2 | 0.98" |
| Dimension D1 | 1 22/25" |
| Dimension D2 | 1.49" |
| Dimension F | 0.63" |
| Dimension G | #4 |
| Dimension J1 | 2 3/5" |
| Dimension K | 19/25" |
| Dimension N | 3/4" |
| Dimension P | 1.58" |
| Dimension T | 1.89" |
| Effective Area Clamped | 0.28 sq. in. |
| Effective Area Unclamped | 0.28 sq. in. |
| Extended Height | 5.33" |
| Function | Single Acting |
| Includes | Threaded Port Connection |
| Material | Steel |
|---|---|
| Material Of Construction | Steel |
| Max. Oil Flow | 25 cu. in./min. |
| Max. Operating Pressure | 5000 psi |
| Max. Pressure | 5000 psi |
| Min. Hole Depth | 0.65" |
| Min. Operating Pressure | 500 psi |
| Mounting Hole Dia. | 1.38" |
| Mounting Style | Threaded Body |
| Mounting Thread | 1/4"-28 |
| Mounting Type | Threaded Body |
| Number Of Bolts | 4 |
| Oil Capacity Clamped | 0.25 cu. in. |
| Oil Capacity Unclamped | 0.25 cu. in. |
| Outside Dia. | 1 22/25" |
| Port Size | 0.4375-20 Unf-2B |
| Pressure Range | 0 psi to 5000 psi |
| Pressure Rating | 0 psi to 5000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Rotation | Left |
| Series | ST Series |
| Single Acting/double Acting | Single Acting |
| Stroke | 0.89" |
| Swing Angle | 90° |
| Total Stroke | 0.89" |
| Turns | Left |
| Type | Swing |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 24.64 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)