-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clamp Arm |
|---|---|
| Body Material | Steel |
| Bolt Size | 3/8"-24 |
| Clamping Force | 2164 lbf. |
| Clamping Stroke | 1/2" |
| Cylinder Type | Swing |
| Dimension A | 8 22/25" |
| Dimension B | 7.37" |
| Dimension C | 5.87" |
| Dimension D1 | 2.9" |
| Dimension D2 | 1 22/25" |
| Dimension F | 1" |
| Dimension H | 3.31" |
| Dimension H1 | 22/25" |
| Dimension P | 2" |
| Dimension U | 1 7/25" |
| Dimension U1 | 2.06" |
| Dimension W | 2.87" |
| Effective Area Clamped | 0.98 sq. in. |
| Effective Area Unclamped | 1.767 sq. in. |
| Extended Height | 8 22/25" |
| Function | Single, Double Acting |
| Includes | Standard Arm |
|---|---|
| Material | Steel |
| Material Of Construction | Steel |
| Max. Pressure | 3000 psi |
| Min. Hole Depth | 22/25" |
| Mounting Hole Dia. | 2/5" |
| Mounting Style | Threaded Body |
| Mounting Thread | 1-7/8"-16 |
| Number Of Bolts | 4 |
| Outside Dia. | 1 7/8" |
| Port Size | 1/4" |
| Pressure Range | 1500 psi to 3000 psi |
| Pressure Rating | 1500 psi to 3000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Series | Sc Series Series |
| Single Acting/double Acting | Single, Double Acting |
| Stroke | 1 1/2" |
| Swing Angle | 90° |
| Total Stroke | 1.49" |
| Turns | Left Or Right |
| Type | Swing |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)