ENERPAC SLLD51 Swing Clamp, 1250 lbs Force, Double-Acting, Left Turning, Lower Flange

Item: AE6TDE
Model: SLLD51
Cross Ref: 5UWX0
27 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,157.72
10% off
$1,041.95 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Effective Area Unclamped (0.59 sq. in.)
    • Swing Angle (90 Degrees)

Shipping Information

Height (cm) 8.64
Length (cm) 24.38
Width (cm) 9.91
HS Code 8412210030
Country Of Origin US
Weight (kg) 1.0575

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site