-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Clamp Arm |
|---|---|
| Body Material | Steel |
| Body Style | Lower Flange |
| Bolt Size | 3/8"-24 |
| Clamping Force | 7600 lbf. |
| Clamping Stroke | 0.63" |
| Cylinder Return Type | Double Acting |
| Cylinder Type | Swing |
| Dimension A | 7.77" |
| Dimension C | 4.91" |
| Dimension C1 | 6.19" |
| Dimension D1 | 3.94" |
| Dimension D2 | 3 1/2" |
| Dimension F | 1 1/2" |
| Dimension G | #4 |
| Dimension H | 0.49" |
| Dimension M | 1 2/25" |
| Dimension N | 1.71" |
| Dimension P | 2 17/25" |
| Dimension S | 1.356" |
| Dimension T | 3.27" |
| Dimension U | 2 19/25" |
| Dimension V | 0.43" |
| Dimension X | 1.637" |
| Effective Area Clamped | 1.92 sq. in. |
| Effective Area Unclamped | 3.68 sq. in. |
| Extended Height | 7.77" |
| Function | Double Acting |
| Includes | Manifold Or Threaded Port Connection |
| Material | Steel |
|---|---|
| Material Of Construction | Steel |
| Max. Oil Flow | 240 cu. in./min. |
| Max. Operating Pressure | 5000 psi |
| Max. Pressure | 5000 psi |
| Min. Hole Depth | 0.74" |
| Min. Operating Pressure | 500 psi |
| Mounting Hole Dia. | 3 1/25" |
| Mounting Style | Lower Flange |
| Mounting Thread | 3/8"-24 |
| Mounting Thread Size | 3/8"-24 |
| Mounting Thread Type | Coarse |
| Mounting Type | Lower Flange |
| Number Of Bolts | 4 |
| Oil Capacity Clamped | 2.27 cu. in. |
| Oil Capacity Unclamped | 4.35 cu. in. |
| Outside Dia. | 3.94" |
| Port Size | 0.4375-20 Unf-2B |
| Pressure Range | 0 psi to 5000 psi |
| Pressure Rating | 0 psi to 5000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Rotation | Left |
| Series | SLL Series |
| Single Acting/double Acting | Double Acting |
| Stroke | 1 7/25" |
| Swing Angle | 90° |
| Total Stroke | 1 7/25" |
| Turns | Left |
| Type | Swing |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 16.51 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)