-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylinder Base Plate |
|---|---|
| Base Plate Dimension A | 12" |
| Base Plate Dimension B | 13" |
| Base Plate Dimension C | 3 3/4" |
| Base Plate Dimension D | 5.19" |
| Base Plate Dimension E | 1 1/4" |
| Compatible Manufacturer Number | RC5013, RC502, RC504, RC506 |
| Compatible Product Type | General Purpose Hydraulic Cylinder |
| Compatible With Product Type | Hydraulic Cylinder |
| Cylinder Capacity | 50 ton. |
| For Use With Grainger Part Number | 2NWJ1, 4Z489, 5ZL50, 5ZL51 |
| For Use With Mfr Model Number | RC5013, RC502, RC504, RC506 |
|---|---|
| Length | 12" |
| Overall Height | 1 1/4" |
| Overall Length | 12" |
| Overall Width | 12" |
| Product Type | Cylinder Base Plate |
| Promotion Restriction | Not Eligible For Promotion |
| Series Compatibility | RC |
| Shank Dia. | 5.19" |
| Size | 50 ton. |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8412909005 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)