-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cylinder Base |
|---|---|
| Base Plate Dimension A | 9" |
| Base Plate Dimension B | 10" |
| Base Plate Dimension C | 5.34" |
| Base Plate Dimension D | 2.29" |
| Base Plate Dimension E | 0.81" |
| Compatible Manufacturer Number | RC101, RC1010, RC1012, RC1014, RC102, RC104, RC106, RC108 |
| Compatible Product Type | General Purpose Hydraulic Cylinder |
| Cylinder Capacity | 10 ton. |
| For Use With | Hydraulic Cylinder |
| For Use With Grainger Part Number | 2NWH4, 2NWH5, 3KD42, 3KD43, 4Z485, 4Z486, 4Z487, 6Z783 |
|---|---|
| For Use With Mfr Model Number | RC101, RC1010, RC1012, RC1014, RC102, RC104, RC106, RC108 |
| Overall Height | 5 3/8" |
| Overall Length | 9" |
| Overall Width | 10" |
| Product Type | Cylinder Base Plate |
| Promotion Restriction | Not Eligible For Promotion |
| Series Compatibility | RC |
| Shank Diameter | 2.29" |
| Height (cm) | 33.53 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 22.86 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)