-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose |
|---|---|
| End One Coupler Size | 3/8" |
| End One Coupler Type | NPTF |
| End Two Coupler Size | 3/8" |
| End Two Coupler Type | NPTF |
| Hose Color | Black |
| Hose Configuration | Coupled Assembly |
| Hose Cover Material | Polyurethane |
| Hose Fitting A Size | 3/8" |
| Hose Fitting A Type | NPTF |
| Hose Fitting B Size | 3/8" |
| Hose Fitting B Type | NPTF |
| Hose I.d. | 1/4" |
|---|---|
| Hose Length | 20 ft. |
| Hose Reinforcement Material | Carbon Steel |
| Hose Reinforcement Type | Braid |
| Hose Tube Material | Rubber |
| Length | 20 ft. |
| Material | Rubber |
| Max. Operating Pressure | 10000 psi |
| Max. Working Pressure @ 70 F | 10000 psi |
| Safety Factor | 0.084028 |
| Type | High Pressure |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| HS Code | 4009420050 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)