-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Scale | Full Scale |
| Application | General Purpose , Hydraulics |
| Basic Gauge Case Material | Stainless Steel |
| Blowout Safety Back | Yes |
| Calibration Certificate Included | No |
| Case Color | Metallic |
| Case Depth | 2" |
| Case Dia. | 4.3" |
| Color | Silver |
| Compatible Cylinder/press | All Cylinders |
| Compatible Manufacturer Model Number | V-10, V-91 |
| Compatible With | All Cylinders |
| Connection Location | Lower |
| Field Fillable | No |
| For Use With | All Cylinders |
| Freeze Resistant Movement | No |
| Gauge Compatibility | All Cylinders |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/2" |
| Gauge Mounting Method | Lower Mount |
| Gauge Nominal Dial Size | 4" |
| Gauge Panel Mountable | No |
| Gauge Primary Range Units | Psi |
| Gauge Type | Hydraulic Cylinder Pressure Gauge |
| Hazardous Location Rating | Not Rated |
| Includes | Pressure Equalizing Membrane, Safety Blow-Out Disc |
| Includes Vent Plug | No |
| Ip Rating, Nema Rating | Not Rated |
|---|---|
| Lens Material | Glass |
| Liquid Filled | No |
| Liquid-filled Case | No |
| Manufacturer Warranty Length | Limited Lifetime |
| Max. Operating Pressure | 10000 psi |
| Mounting Hardware Included | No |
| Mounting Type | Lower Mount |
| Nominal Dial Size | 4" |
| Panel-mountable | No |
| Pressure And Vacuum Gauge Type | Pressure Gauge |
| Pressure Range Type | Pressure |
| Primary Scale Units | Psi |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/2" |
| Promotion Restriction | Not Eligible For Promotion |
| Removable Bezel | No |
| Requires Adapter | Yes |
| Scale | Imperial, Metric |
| Scale Type | Dual |
| Secondary Pressure Range | 0 psi to 700 psi |
| Secondary Scale Units | Bar |
| Smallest Graduation | 100 psi |
| Style | Dry |
| Thread Dia. | 1/2" |
| Thread Type | NPTF |
| Type | Dry |
Enerpac GP-10S pressure gauge is used in hydraulic presses, cylinders, power units and hydraulic equipment to ensure safe and efficient operation. It measures & displays the pressure generated by the system and can be installed in line with the hydraulic circuit to provide real-time pressure readings.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)