-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Body Material | Steel |
| Body Thread | 1 1/16"-12 |
| Cylinder Type | Threaded Body |
| Dimension A | 2 14/25" |
| Dimension B | 2.14" |
| Dimension C | 1.89" |
| Dimension D1 | 0.94" |
| Dimension E | 0.47" |
| Dimension E1 | 0.43" |
| Dimension F1 | 0.35" |
| Dimension J | 0.59" |
| Dimension P | 0.22" |
| Dimension T | 0.31" |
| Effective Push Area | 0.5 sq. in. |
| Extended Height | 2.62" |
| Function | Single Acting |
| Material | Steel |
| Material Of Construction | Steel |
|---|---|
| Max. Cylinder Capacity Advance | 2590 lbs. |
| Max. Operating Pressure | 5000 psi |
| Min. Hole Depth | 1.57" |
| Mounting Style | Manifold Mount |
| Oil Capacity Push | 0.26 cu. in. |
| Plunger Thread Size | 5/16"-24 |
| Plunger Type | Solid |
| Pressure Range | 580 psi to 5000 psi |
| Promotion Restriction | Not Eligible For Promotion |
| Push Capacity @ 5000 Psi | 2590 lbf. |
| Retracted Height | 2.14" |
| Seal Material | Polyurethane, Buna N |
| Single Acting/double Acting | Single Acting |
| Stroke | 0.51" |
| Stroke Length | 1/2" |
| Type | Threaded Body |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.68 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)