-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Puller Set |
|---|---|
| Capacity | 20 ton. |
| Max. Working Pressure | 10000 psi |
| Number Of Jaws | 3 |
| Number Of Pieces | 11 |
|---|---|
| Pump Power Source | Hand Pump |
| Stroke | 2" |
| Type | Heavy Duty |
Enerpac BHP2751G hydraulic puller set is a heavy-duty tool designed for pulling and extraction in mechanical and industrial applications. It is commonly used in the automotive, manufacturing and maintenance industries.
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 36.83 |
| HS Code | 8467895090 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 85.95 |
The components of this set are made of high-quality, forged steel for providing excellent compressive strength and wear resistance.
Bearing cup pullers are designed to push or pull a variety of bearings and seals.
The wedge-shaped edges of bearing separators allow the removal of hard-to-grip bearings and gears.
Major factors include the type of puller, load capacity, construction material and safety features.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)