-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Puller Set |
|---|---|
| Application | For Pushing Or Pulling |
| Capacity | 8 ton. |
| Capacity With Attachments | 8 ton. |
| Cylinder Nominal Capacity | 14 ton. |
| Includes | Cylinder, Ga-4 Gauge Adaptor, Gauge, Grip/Cross Bearing/Bearing Cup And Bearing Pullers, Hc7206 Hose, Mfr. No. P-142 Hand Pump, Wood Case |
| Max. Pressure | 10000 psi |
| Max. Working Pressure | 10000 psi |
| Number Of Jaws | 3 |
|---|---|
| Number Of Pieces | 10 |
| Promotion Restriction | Not Eligible For Promotion |
| Pump Model No. | P-142 |
| Pump Model Number | P-142 |
| Pump Power Source | Hand Pump |
| Stroke Length | 1" |
| Type | Heavy Duty |
| Height (cm) | 35.31 |
|---|---|
| Length (cm) | 70.1 |
| Width (cm) | 40.64 |
| HS Code | 8467895090 |
|---|---|
| Country Of Origin | ES |
| Weight (kg) | 35.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)