-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Fired Room Heater |
|---|---|
| Air Flow Direction | Horizontal |
| Btuh Output | 32500 btuH |
| Cabinet Style | Visual Flame |
| Connection Size | 1/2" |
| Depth | 20" |
| Equipped With | Blower |
| Features | Visual Flame |
| Floor To Center Of Vent | 27 3/16" |
| Fuel Consumption | 2.74 GPH |
| Fuel Type | Propane |
| Heating Capacity Input | 65000 btuH |
| Heating Capacity Output | 32500 btuH |
| Heating Method | Fan Forced Convection |
| Height | 29 5/8" |
| Housing Color | Beige |
| Housing Finish | Powder Coated |
|---|---|
| Housing Material | Steel |
| Ignition System | Piezo Spark To Standing Pilot |
| Ignition Type | Matchless Piezo |
| Includes | Blower |
| Overall Depth | 27 11/16" |
| Overall Dimensions | 29.562" x 34" x 27.688" |
| Overall Height | 29 9/16" |
| Overall Width | 34" |
| Pipe Size Supply | 3/8" |
| Safety Features | Automatic Shutoff Of Main And Pilot Gas |
| Vent | 5" |
| Vent Diameter | 5" |
| Vent Type | B |
| Width | 34" |
| Height (cm) | 77.47 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 78.23 |
| HS Code | 7322900030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 61.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)