-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Fired Room Heater |
|---|---|
| Air Flow Direction | Horizontal |
| Air Temperature Rise | 160° |
| Btuh Output | 24500 btuH |
| Cabinet Style | Solid Face |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Depth | 18 3/8" |
| Equipped With | Hydraulic Thermostat |
| Features | Enclosed Front |
| Floor To Center Of Vent | 18 3/16" |
| Frequency | 50/60 Hz |
| Fuel Consumption | 1.48 GPH |
| Fuel Type | Propane |
| Heating Capacity Input | 35000 btuH |
| Heating Capacity Output | 24500 btuH |
| Heating Method | Gravity Convection |
| Height | 26" |
| Housing Color | Beige |
| Housing Finish | Powder Coated |
|---|---|
| Housing Material | Steel |
| Ignition System | Piezo Spark To Standing Pilot |
| Ignition Type | Matchless Piezo |
| Includes | Hydraulic Thermostat |
| Overall Depth | 18 3/8" |
| Overall Dimensions | 26" x 37" x 18.375" |
| Overall Height | 26" |
| Overall Width | 37" |
| Pipe Size Supply | 1/2" |
| Product Type | Free-Standing Vented Gas Floor Heater |
| Safety Features | Automatic Shutoff Of Main And Pilot Gas |
| Thermostat Included | Unit Mounted |
| Vent | 4" |
| Vent Diameter | 4" |
| Vent Type | B |
| Width | 37" |
| Standards | ANSI Z223.1, CSA 2.32, CSA Z21.86, NFPA 54 |
| Height (cm) | 70.1 |
|---|---|
| Length (cm) | 54.36 |
| Width (cm) | 102.11 |
| HS Code | 7322900030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 39.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)